Shop All Sign Holders
Azar Displays
Acrylic Block Counter Sign Holder on Chrome Stand 22"W x 14" H
Mfr # 104568
Zoro # G3662081
product price: $92.99
/ea
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Counter/Shelf
- Material Acrylic and Metal
- Color Clear and Silver
- length 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 104568
- Zoro # G3662081
- UPC # 752830739741
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 22 in |
Length | 6 in |
length | 6" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Counter/Shelf |
Material | Acrylic and Metal |
Color | Clear and Silver |
Description
The Elite Series Acrylic Block Sign Holder rests on two stems and a chrome base providing stability. Primary use is for counter tops, shelves and tables. Perfect for an upscale look to display pricing, graphic branding, sizing or other information to customers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS VisionAid® 1LC1776DU Metal Lens Cleaning Station (1LC1776DU)
- MSA SAFETY Self Retracing Lanyard, 400 lb Weight Capacity, Gray (VTOHW-011-DB-A)
- CONDOR 12-1/2" Chemical Resistant Gloves, Natural Rubber Latex/Polychloroprene, L, 1 PR (32GM12)
- TENSABARRIER Belt Barrier, 13 ft, Yellow, Yellow (896T2-35-MAX-Y5X-C)
- AZAR DISPLAYS Acrylic Block Counter Sign Holder on Chrome Stand 17"W x 19" H (104566)
- AZAR DISPLAYS 8.5"W x 11"H Angled Sign Holder, PK10 (112714)
- AZAR DISPLAYS 5" x 7" Vertical/Horizontal Acrylic Block Frame (104434)
- AZAR DISPLAYS 14"W x 8.5"H Hanging Poster Frame, PK4 (172706)
- AZAR DISPLAYS 72"L x 2.875"W x 0.75"H T-Strip Sign Holder, PK5 (600072)
- AZAR DISPLAYS 8.5"W x 11"H Top-Load Two Sided Sign Holder, PK10 (142715)
- AZAR DISPLAYS 5"W x 7"H Sign w/ Adhesive Tape, PK10 (122027)
- Azar Displays Signs