Shop All Sign Holders
Azar Displays
Acrylic Block Counter Sign Holder on Chrome Stand 17"W x 19" H
Mfr # 104566
Zoro # G3660812
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Counter/Shelf
- Material Acrylic and Metal
- Color Clear and Silver
- length 11"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 104566
- Zoro # G3660812
- UPC # 752830739642
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 17 in |
Length | 11 in |
length | 11" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Counter/Shelf |
Material | Acrylic and Metal |
Color | Clear and Silver |
Description
The Elite Series Acrylic Block Sign Holder rests on two stems and a chrome base providing stability. Primary use is for counter tops, shelves and tables. Perfect for an upscale look to display pricing, graphic branding, sizing or other information to customers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY SECURITY PRODUCTS Indoor/Outdoor Polycarbonate Convex Circular Mirror, 36 Dia. (H214136PC)
- OPTIC MAX Gray Safety Glasses, Adjustable Temples (125G)
- ZING Lockout Board, Unfilled, 23-1/2 In H (7115E)
- LYLE Speed Limit, Speed Control & Radar Speed Traffic Sign, 18 in H, 12 in W, Aluminum, T1-6254-HI_12x18 (T1-6254-HI_12x18)
- AZAR DISPLAYS Acrylic Block Counter Sign Holder on Chrome Stand 22"W x 14" H (104568)
- AZAR DISPLAYS 6"W x 2"H Angled Sign Holder, PK10 (112702)
- AZAR DISPLAYS 10"W x 8"H Wall U-Frame w/ Holes, PK10 (162719)
- AZAR DISPLAYS 72"L x 5"H Clear C-Channel, PK5 (600085)
- AZAR DISPLAYS 11"W x 14"H Hanging Poster Frame, PK4 (172710)
- AZAR DISPLAYS 4" H x 12" L Black C-Channel (600412-BLK)
- VISUAL WORKPLACE A Frame Sign, Corrugate, 16"x24", Orange (15-1904-AF1624-628)
- Azar Displays Signs