Shop All Display Cases
Azar Displays
9"W x 9.5"D x 10.5'H Easel Display. Front Lip: 1.75"H, PK10
Mfr # 515450
Zoro # G3654969
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 10.5"
- Color Clear
- Width 9"
- Material Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Azar Displays
- MFR # 515450
- Zoro # G3654969
- UPC # 794504974232
- Country of Origin United States
- Category Display Cases
Dimensions
Length (In.) | 10.5" |
Width | 9" |
Details
Item | Counter Displays |
Color | Clear |
Material | Acrylic |
Description
Elevate your products and grab your customer's attention with Azar's recently added clear acrylic easel displays. Easel displays are the perfect solution for displaying books, tablets, or any promotional items, while maximizing counter space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Super Duty Bin Cabinet, 60 in W, 78 in H, 24" D, 156 Bins (HDC60-156-3S95)
- 80/20 Inside Corner Bracket 6 Hole 15 S (4375)
- METRO Wire Shelf, 14"D x 60"W, Chrome (1460NC)
- AP PRODUCTS AP Products 011-337 1" x 100' Vinyl Insert, Dark Gray (011-337)
- AZAR DISPLAYS 4-Sided Pegboard Floor Spinner Rack w/ Wheels. Black 8"W x 48"H (703388-WHT)
- AZAR DISPLAYS Three-Tier 12", 12" & 12" Bowl Display (720312)
- AZAR DISPLAYS Open Rectangle Cosmetic Tray, PK2 (252724)
- AZAR DISPLAYS Lipstick Organizer 8 Compartments- Round Slot .875" Dia., PK2 (252726)
- AZAR DISPLAYS 3-Sided Pegboard Floor Spinner Display Rack in Clear Frost (700450-CLR)
- AZAR DISPLAYS 2-Sided Pegboard Floor Display Revolving Base Panel Size:13.5"x60" (700277-WHT)
- AZAR DISPLAYS 4" x 10" Deluxe Clear Acrylic Rectangular Bin, PK4 (556344)
- Azar Displays Display Cases