Shop All Sign Holders
Azar Displays
9"W x 12"H Double-Foot Two Sided Sign Holder, PK10
Mfr # 152712
Zoro # G3661068
product price: $128.99
/pk 10, $12.90/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Counter/Shelf
- Material Acrylic
- Width 9 in
- Color Clear
- Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 152712
- Zoro # G3661068
- UPC # 794504968637
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 9 in |
Length | 12 in |
length | 12" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Counter/Shelf |
Material | Acrylic |
Color | Clear |
Description
The plastic frame is constructed of clear acrylic that allows for easy viewing of marketing information, and photos.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Vest, Yellow/Green, 2XL, Zipper (491T04)
- PROFLEX BY ERGODYNE Wrist Support, Left, XL, Black (4010)
- SENSIT Confined Space Probe, 10in L, Trak-it IIIa (883-00038)
- VALUGARDS Valugards P, Vinyl Disposable Gloves, Vinyl, Powdered, L, 1000 PK, Clear (304340173)
- AZAR DISPLAYS 17"W x 11"H Sign w/ Adhesive Tape, PK10 (122037)
- AZAR DISPLAYS 10"W x 8"H Angled Sign Holder, PK10 (112719)
- AZAR DISPLAYS 11"W x 4.25"H Two-Sided Nameplate, PK10 (192810)
- AZAR DISPLAYS 9" Extension Metal Bracket (600109)
- AZAR DISPLAYS Acrylic Frame Sign Holder on Weighted Black Base 17"W x 11"H, PK2 (108808)
- AZAR DISPLAYS 11"x8.5" Pedestal Two-Sided Sign Holder Stand on Square Metal Base (300864)
- AZAR DISPLAYS 8.5"W x 2.5"H Angled Sign Holder, PK10 (112760)
- Azar Displays Sign Holders