Shop All Display Cases
Azar Displays
9.5"W x 9.5"D x 9.5"H Riser Display, PK4
Mfr # 515314
Zoro # G3659342
product price: $66.89
/pk 4, $16.72/ea
$66.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 9.5"
- Color Clear
- Width 9.5"
- Material Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 515314
- Zoro # G3659342
- UPC # 696859988448
- Country of Origin United States
- Category Display Cases
Dimensions
Length (In.) | 9.5" |
Width | 9.5" |
Details
Item | Counter Displays |
Color | Clear |
Material | Acrylic |
Description
Azar's clear acrylic risers are practical and lightweight for everyday use. Showcase numerous retail items at varying heights while maximizing counter space. Available in a large variety of sizes to meet your varying display needs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Plastic Case Replacement Foam, 11.8" L, 8.9" W (1400-400-000)
- LEWISBINS 25 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 3 in H, 7 3/8 in L, Clear (PB74-3 Clear)
- SENTRY SAFE Drop Slot Depository Safe, with Dual Keyed 29 lb, 0.39 cu ft, Solid Steel (UC-039K)
- AKRO-MILS 300 lb Storage Bin, Plastic, 11 in W, 10 in H, 23 7/8 in L, Gray (30287GREY)
- AZAR DISPLAYS Two Tier Revolving Display 8"H x 11"Dia. - 12 Sections (226020)
- AZAR DISPLAYS 16" x 60" Pegboard Panel - One sided, PK2 (771660-WHT-2PK)
- AZAR DISPLAYS 13.5" x 22" Pegboard Panel - One sided, PK2 (771322-CLR)
- AZAR DISPLAYS Divider Bin 11.5"W x 14"D x 5.75"H, PK4 (556134)
- AZAR DISPLAYS 36 Round Slot Lipstick and Mascara Tray for Pegboard, PK2 (225523)
- AZAR DISPLAYS 4"W x 6"H Clear Acrylic Cylinder (556406)
- AZAR DISPLAYS 48-Compartment Tray - round slot .5" x .5", PK2 (225548)
- Azar Displays Display Cases