Shop All Slatwall Retail Displays
Azar Displays
9.5"W Open Tray for Pegboard or Slatwall, PK2
Mfr # 225541
Zoro # G3666211
$19.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Crystal Styrene Plastic
- Overall Width 7"
- Overall Length 9.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Azar Displays
- MFR # 225541
- Zoro # G3666211
- UPC # 696859995941
- Country of Origin United States
- Category Slatwall Retail Displays
Dimensions
Overall Width | 7" |
Overall Length | 9.5" |
Details
Item | Pegboard/Slatwall Display Bins & Trays |
Material | Crystal Styrene Plastic |
Description
Azar offers a full line of open trays that provide a perfect solution for displaying items that lie flat or stand upright. These trays are injection-molded, offering the highest level of quality and durability. The perfect complement to our pegboard displays, and compatible with many other pegboard and slatwall displays.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 72 in W, 78 in H, Stationary (66-DS-248)
- BESSEY Steel Spring Clamp, 1-13/64in.H (XM5-B)
- BENCHPRO Drawer, 14-1/2 W x 20 D x 2 in. H, Gray (D2S)
- LITTLE GIANT Fixed Work Table, Steel, 36" W, 24" D (MT1-2436-30)
- AZAR DISPLAYS 10" Bowl Display for Pegboard/Slatwall (700912)
- AZAR DISPLAYS 20"W x 8"D Clear Acrylic Shelf for Pegboard and Slatwall, PK4 (556011)
- AZAR DISPLAYS 12" W Open Tray for Pegboard or Slatwall, PK2 (556085)
- AZAR DISPLAYS Slatwall Letter Brochure Holder. Inside Dimension: 9"W, PK10 (252345)
- AZAR DISPLAYS White Plastic Male Bust for Pegboard and Slatwall, PK2 (900518-WHT)
- AZAR DISPLAYS 5" Cube Bin for Pegboard or Slatwall, PK4 (556107)
- ECONOCO Rotating Slatwall, Silver, 20 in. L, Maple (WDSWT20MP)
- Azar Displays Slatwall Retail Displays