Shop All Sign Holders
Azar Displays
9" x 12" Vertical/Horizontal Dual-Stand, PK10
Mfr # 132712
Zoro # G3663411
product price: $134.99
/pk 10, $13.50/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Counter/Shelf
- Material Acrylic
- Width 9 in
- Color Clear
- Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 132712
- Zoro # G3663411
- UPC # 794504966534
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 9 in |
Length | 12 in |
length | 12" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Counter/Shelf |
Material | Acrylic |
Color | Clear |
Description
Dual-stand sign holders can be used vertically or horizontally.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Flame Resistant Jacket w/Leather Sleeves, Brown, 2XL (1250-2X)
- DELTANA Numbers, Solid Brass Oil Rubbed Bronze 4" (RN4-1U10B)
- TINGLEY Full Sized PVC Overshoe, 10" High, Chemical Resistant SM (45821)
- LUCID AUDIO Kid's muff active white- HearMuff Trio (LA-KIDS-AM-WH)
- AZAR DISPLAYS Standoff Sign Holder:9"x12" Graphic Size - Overall Size: 13"x16" (105512)
- AZAR DISPLAYS Acrylic 8.5'' x 11'' Block Frame on Acrylic Base with Magnet Closure and Rubber Bumpers (104778)
- AZAR DISPLAYS 7"W x 5"H Double-Foot Two Sided Sign Holder, PK10 (152723)
- AZAR DISPLAYS 8.5"W x 3"H Two-Sided Nameplate, PK10 (192805)
- AZAR DISPLAYS Standoff Sign Holder Frame Display, Graphic Size: 22" X 28" (105531)
- AZAR DISPLAYS 6"W x 4"H Curved Metal Frame (300883)
- NMC Acrylic Tsign Holder 8.5X11 (SHT8511)
- Azar Displays Signs