Shop All Sign Holders
Azar Displays
9" Extension Metal Bracket
Mfr # 600109
Zoro # G3661348
product price: $1.39
/ea
Sold in multiples of 6 for $8.34
$8.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Pegboard/Slatwall
- Material Plastic
- Width 2.15"
- Color Clear
- length 9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 600109
- Zoro # G3661348
- UPC # 644216141067
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 2.15" |
length | 9" |
Details
Item | Hooks |
Mounting Style | Pegboard/Slatwall |
Material | Plastic |
Color | Clear |
Description
Metal extension with front plate for graphic sign holder for pegboard or slatwall.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Portable Eyewash/Drench Hose Cart (SE-4380)
- VIKING Size 6 Unisex Steel Rubber Boot, Orange/Black (VW64-1-6)
- KIDDE Fire Extinguisher Wall Hanger, Wall Bracket, Steel, For Tank Weight 10 to 15 lb (VB-2)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, L (AG-12-CV-L)
- AZAR DISPLAYS 11"W x 2"H Two-Sided Nameplate, PK10 (192803)
- AZAR DISPLAYS 6"W x 4"H Angled Sign Holder, PK10 (112727)
- AZAR DISPLAYS Standoff Sign Holder Frame Display, Graphic Size: 22" X 28" (105531)
- AZAR DISPLAYS 4.25"W x 5.5"H Two-Sided Nameplate, PK10 (192813)
- AZAR DISPLAYS 5"W x 5"H Double-Foot Two Sided Sign Holder, PK10 (152728)
- AZAR DISPLAYS 6"W x 5"H Adhesive-Back Nameplate, PK10 (199616)
- MONTOUR LINE Sign Frame Floor Standing 14 x 22 in. H Polished Brass Steel (FSE200-1422-H-PB)
- Azar Displays Sign Holders