Shop All Sign Holders
Azar Displays
8"x10" Vertical/Horizontal Snap Frame for Counter or Wall Display, PK10
Mfr # 300207-SLV
Zoro # G3661129
product price: $118.99
/pk 10, $11.90/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Counter/Shelf/Wall
- Material Anodized Aluminum
- Color Silver
- length 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 300207-SLV
- Zoro # G3661129
- UPC # 696859997280
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 8" |
length | 10" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Counter/Shelf/Wall |
Material | Anodized Aluminum |
Color | Silver |
Description
The silver anodized aluminum sides of this frame flip open to allow for quick change of posters. Use vertically or horizontally. Mount on wall, or counter top.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Disposable Pants , L/XL , White , polypropylene , Elastic Waist (26W791)
- OAKLEY Sutro Lite Matte White w/Prizm Sapphire (OO9463-1939)
- BRADY Danger Sign, 3-1/2X5", R and BK/WHT, HV (84875)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1401052)
- AZAR DISPLAYS 11"W x 8.5"H Sign Holder w/ Magnetic Strips, PK10 (129922)
- AZAR DISPLAYS Acrylic Wall Nameplate Sign Holder w/ Adhesive Tape 11.5"wx2.5"h, PK10 (122011)
- AZAR DISPLAYS 11"W x 4.25"H Two-Sided Nameplate, PK10 (192810)
- AZAR DISPLAYS 8.5"W x 11"H Double-Foot w/ Attached Business Card Pocket, PK10 (252040)
- AZAR DISPLAYS 3.5"W x 5"H Wall U-Frame w/ Holes, PK10 (162724)
- AZAR DISPLAYS Acrylic Block Counter Sign Holder on Chrome Stand 17"W x 19" H (104566)
- TENSABARRIER Sign Holder, 8-1/2In x 11In Frame, Chrome (1310U-1P-8511HD-V)
- Azar Displays Sign Holders