Shop All Display Cases
Azar Displays
8"W x 8"H Clear Acrylic Cylinder
Mfr # 556808
Zoro # G3665898
product price: $44.25
/ea
$44.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 8"
- Color Clear
- Width 8"
- Material Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 556808
- Zoro # G3665898
- UPC # 794504214055
- Country of Origin United States
- Category Display Cases
Dimensions
Length (In.) | 8" |
Width | 8" |
Details
Item | Counter Displays |
Color | Clear |
Material | Acrylic |
Description
Elevate, and showcase your merchandise with Azar's multipurpose line of clear acrylic cylinders. Use risers as cases to protect and enclose valuable items, or as canisters to organize and store accessories. Cylindrical risers provide a professional look for high end product lines, and are cost-effective for arranging smaller accessories and trinkets. These cylinders are made from durable 0.125" thick acrylic.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NASHVILLE WIRE Pallet Rack Decking, Steel Wire, 58 in W, 42 in D, Gray, Powder Coated Finish, Gauge: 4 (D4258EA3A2)
- QUANTUM STORAGE SYSTEMS 40 lb Shelf Storage Bin, Polypropylene, 6 5/8 in W, 8 in H, 11 5/8 in L, Blue (QSB802BL)
- QUANTUM STORAGE SYSTEMS Gray Plastic Lid (LID1711GY)
- PACON Interlocking Storage Container With Lid, Clear, 5.5" W, 6.8" H (PAC27660)
- AZAR DISPLAYS 16" x 60" Pegboard Panel - One sided, PK2 (771660-BLU-2PK)
- AZAR DISPLAYS 13.5" x 44" Pegboard Panel - One sided, PK2 (771344-CLR)
- AZAR DISPLAYS Four-sided 4"W x 36"H Pegboard Tower W/ Revolving 14.5" Base (700223-BLK)
- AZAR DISPLAYS Five-Tier Cascading Bowl Floor Display (750050)
- AZAR DISPLAYS 2-Sided Pegboard Floor Spinner Display Rack White 16"W x 60"H (700256-WHT)
- AZAR DISPLAYS 13.5" x 22" Pegboard Panel - One sided, PK2 (771322-PNK)
- GATES Vacuum & Fuel Line Hose Merchandiser, 91183 (91183)
- Azar Displays Display Cases