Shop All Display Cases
Azar Displays
8"W x 8"D x 8.75"H Easel Display. Front Lip: 1.75"H, PK10
Mfr # 515440
Zoro # G3652464
product price: $142.99
/pk 10, $14.30/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 8.75"
- Color Clear
- Width 8"
- Material Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 515440
- Zoro # G3652464
- UPC # 794504974034
- Country of Origin United States
- Category Display Cases
Dimensions
Length (In.) | 8.75" |
Width | 8" |
Details
Item | Counter Displays |
Color | Clear |
Material | Acrylic |
Description
Elevate your products and grab your customer's attention with Azar's recently added clear acrylic easel displays. Easel displays are the perfect solution for displaying books, tablets, or any promotional items, while maximizing counter space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Wire Grid Panel 2 ft. x 6 ft., Black, 3PK (P3BLK26)
- ORBIS 40 lb Hang & Stack Storage Bin, Plastic, 20 in W, 13 3/8 in H, 24 in L, Beige (AF-21 Beige)
- ECONOCO Folding Dump Table, White (DT48/W)
- AMERIHOME Multi-Use Steel Table/Work Bench (GPBENCH)
- AZAR DISPLAYS 13.5" x 60" Pegboard Panel - One sided, PK2 (771360-BLU-2PK)
- AZAR DISPLAYS 5 Tier 40 Comp. Cosmetic Nail Polish Display 12"W x 8.5"D x 18.5"H (222685)
- AZAR DISPLAYS Four-sided 4"W x 24"H Pegboard Tower W/ Revolving 14.5" Base (700222-CLR)
- AZAR DISPLAYS Open Rectangle Cosmetic Tray, PK2 (252724)
- AZAR DISPLAYS 10"W x 10"H Clear Acrylic Cylinder (556910)
- AZAR DISPLAYS Four-sided 4"W x 36"H Pegboard Tower W/ Revolving 14.5" Base (700223-BLK)
- AZAR DISPLAYS 6-compartment modular tray inserts, PK2 (225906)
- Azar Displays Display Cases