Shop All Display Cases
Azar Displays
8"W x 6"D x 9"H LargeDisplay Bucket, PK4
Mfr # 556118
Zoro # G3667149
product price: $46.25
/pk 4, $11.56/ea
$46.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 9"
- Color Clear
- Material Crystal Styrene Plastic
- Width 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 556118
- Zoro # G3667149
- UPC # 705105013527
- Country of Origin United States
- Category Display Cases
Dimensions
Length (In.) | 9" |
Width | 8" |
Details
Item | Pegboard/Slatwall Display Bins & Trays |
Color | Clear |
Material | Crystal Styrene Plastic |
Description
Azar's display buckets are ideal for displaying an assortment of products in a neat and organized arrangement. Use these buckets on pegboard, slatwall, or counter top.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Wire Shelf, 12x36in, LdCap 600lb (1236C)
- AZAR DISPLAYS Quad Arm Bowl Tower 14" Diameter Plastic Bowls (12 Bowls) (750344)
- HONEY-CAN-DO Adjustable Height Garment Rack, 36 in W x 18 in D x 73 in H (GAR-01120)
- METRO Dunnage Rack, 3000 lb., Polyethylene, 48 W (HP2248PD)
- AZAR DISPLAYS 2-Sided Pegboard Floor Display Rack on Rotating Base13.5"W x 60"H (700277-BLK)
- AZAR DISPLAYS 16"W x 20.25"H Pegboard Powerwing Display (700357-WHT)
- AZAR DISPLAYS Multi-Tower Pegboard Floor Revolving Display Panel Size 4"W x 48"H (700228-BLK)
- AZAR DISPLAYS Three Tier Counter Step Display with Lip, 2PK (326029)
- AZAR DISPLAYS 4-Sided Pegboard Floor Wheeled Display Panel Size:16"W x 64.25"H (700406-CLR)
- AZAR DISPLAYS 3"H Clear Acrylic Deluxe Riser Display (515363)
- AMKO 30 x 9 in. Glass Countertop Showcase Tower Display Case, Black (F-1303-B)
- Azar Displays Display Cases