Shop All Display Cases
Azar Displays
8"W x 4"D x 4.5"H Riser Display, PK4
Mfr # 515336
Zoro # G3657120
product price: $35.75
/pk 4, $8.94/ea
$35.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 4.5"
- Color Clear
- Width 8"
- Material Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 515336
- Zoro # G3657120
- UPC # 696859996542
- Country of Origin United States
- Category Display Cases
Dimensions
Length (In.) | 4.5" |
Width | 8" |
Details
Item | Counter Displays |
Color | Clear |
Material | Acrylic |
Description
Azar's clear acrylic risers are practical and lightweight for everyday use. Showcase numerous retail items at varying heights while maximizing counter space. Available in a large variety of sizes to meet your varying display needs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIDMAR Modular Drawer Cabinet, 37 In. H, 30 In. W (SCU1904ALBK)
- 80/20 Economy, T-Slot Cover, Gray, 15 S (2824)
- 80/20 Star Handle Linear Bearing Brake Kit 40S (40-6802)
- 80/20 Joining Plate, 15 Series (4302-BLACK)
- AZAR DISPLAYS One Tier Revolving Display 2"H x 11"Dia. - 6 Sections (226010)
- AZAR DISPLAYS 4-Sided Pegboard Floor Spinner Rack w/ Wheels. Black 8"W x 68"H (703390-BLK)
- AZAR DISPLAYS 10" Deluxe Clear Acrylic Cube Showcase (300687)
- AZAR DISPLAYS 16" x 60" Pegboard Panel - One sided, PK2 (771660-BLU-2PK)
- AZAR DISPLAYS 8"W x 8"H Clear Acrylic Cylinder (556808)
- AZAR DISPLAYS Four-Sided Pegboard Floor Wheeled base Display Panel Size:14"x40" (701415-WHT)
- AZAR DISPLAYS 3.75"W x 3.5"D x 2.5"H Easel Display. Front Lip: 1"H, PK10 (515410)
- Azar Displays Display Cases