Shop All Display Cases
Azar Displays
8"W x 20.625"H Pegboard Powerwing Display
Mfr # 700359-ORG
Zoro # G3659753
product price: $26.89
/ea
$26.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 20.625"
- Color Orange
- Material High Impact Styrene
- Width 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 700359-ORG
- Zoro # G3659753
- UPC # 83832061913
- Country of Origin United States
- Category Display Cases
Dimensions
Length (In.) | 20.625" |
Width | 8" |
Details
Item | Pegboard Displays |
Color | Orange |
Material | High Impact Styrene |
Description
This plastic pegboard powerwing unit with clear plastic side wings is an attractive display to enhance the look of any product. The plastic side wings measure 3" W. Sign holder and hooks sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Durham Slide Rack 303-95 - For Large Compartment Storage Boxes - Fits Four Boxes (303-95)
- ECONOCO Glass Merchandiser with Oval Base (WDGLOVMP)
- KRUEGER Therma Level Gauge, Tank 64" D, 1.5" NPT (H-1.5-64)
- ORBIS Gray Plastic Lid (RCS02415..GRAY)
- AZAR DISPLAYS 72-Compartment Tray - oval slot .5" x .625", PK2 (225527)
- AZAR DISPLAYS 13.5" x 60" Pegboard Panel - One sided, PK2 (771360-PNK-2PK)
- AZAR DISPLAYS 8" x 20.625" Pegboard Panel - One sided, PK2 (770820-WHT)
- AZAR DISPLAYS Four-sided 4"W x 24"H Pegboard Tower W/ Revolving 14.5" Base (700222-GRE)
- AZAR DISPLAYS 3 Tier 12 Comp. Cosmetic Nail Polish Display 12"W x 8.5"D x 18.5"H (222483)
- AZAR DISPLAYS 14" Diameter Bowl Bin and Extension Arm for Sky Tower Unit (300272)
- AZAR DISPLAYS 4", 5", 6" Dia. Deluxe Clear Acrylic Cylinder Bin Set (556333-SET)
- Azar Displays Display Cases