Shop All Sign Holders
Azar Displays
8"W x 10"H Wall U-Frame w/ Holes, PK10
Mfr # 162718
Zoro # G3662188
product price: $70.59
/pk 10, $7.06/ea
$70.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Wall
- Material Acrylic
- Width 8 in
- Color Clear
- Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 162718
- Zoro # G3662188
- UPC # 736211143983
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 8 in |
Length | 10 in |
length | 10" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Wall |
Material | Acrylic |
Color | Clear |
Description
Azar's wall mount U-Frame sign holders display information on walls, and doors, maximizing advertising opportunity. The wall mount frame has pre-cut holes for hanging. Hardware is not included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3 ft. L x Vinyl; Closed Cell Foam, 1/2" Thick (39R797)
- DUE NORTH Ice Cleats, Heel/Mid-Sole Coverage, PR (V3551070-O/S)
- HONEYWELL NORTH Full Face Respirator, S, Threaded, 5 Point (RU65001S)
- JUSTRITE Drum Spill Containment Pallet, 12 gal Spill Capacity, 1 Drum, 1250 lb, Recycled Polyethylene (28652)
- AZAR DISPLAYS Two-Sided Aisle Acrylic Sign Holder W/ TelescopicGripper 7" x 5", PK4 (107557)
- AZAR DISPLAYS 20"W x 30"H Vertical/ Horizontal Large Format Snap Frame (300220-SLV)
- AZAR DISPLAYS 14"W x 11"H Double-Foot Two Sided Sign Holder, PK10 (152711)
- AZAR DISPLAYS 5"W x 3.5"H Double-Foot Two Sided Sign Holder, PK10 (152732)
- AZAR DISPLAYS 6"W x 1.5"H Adhesive-Back Nameplate, PK10 (199604)
- AZAR DISPLAYS 5"W x 7"H Double-Foot Two Sided Sign Holder, PK10 (152722)
- UNITED VISUAL PRODUCTS Sign Holder, Pedestal, 14x22, Alum, Black (UVE58110-black)
- Azar Displays Sign Holders