Shop All Sign Holders
Azar Displays
8"W x 10"H Sign w/ Adhesive Tape, PK10
Mfr # 122025
Zoro # G3662221
product price: $90.65
/pk 10, $9.07/ea
Free Shipping & Returns
$90.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Wall
- Material Acrylic
- Width 8 in
- Color Clear
- Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 122025
- Zoro # G3662221
- UPC # 794504966039
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 8 in |
Length | 10 in |
length | 10" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Wall |
Material | Acrylic |
Color | Clear |
Description
Azar's wall mount U-Frame sign holders display information on walls, and doors, maximizing advertising opportunity.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAT WORKWEAR Rib Watch Cap, One Size, Black (W01443-016)
- RADIANS Impact Resistant Safety Goggles, Clear Anti-Fog Lens, Barricade Series, 10PK (BG1-11)
- LYLE Notice Sign, 10 in Height, 7 in Width, Aluminum, Horizontal Rectangle, English (U5-1631-RA_7X10)
- NMC No Smoking Label, Pk25, M772AP (M772AP)
- AZAR DISPLAYS 17"W x 22"H Sign w/ Adhesive Tape, PK10 (122039)
- AZAR DISPLAYS Standoff Sign Hldr: 8.5"x5.5" Graphic, Overall Frame Size: 12.5"x9.5" (105511)
- AZAR DISPLAYS 8.5"W x 11"H Clear Acrylic Top Load U-Frame Floor Display (300840)
- AZAR DISPLAYS 11"W x 8.5"H Hanging Poster Frame, PK4 (172714)
- AZAR DISPLAYS Large Black Slide-In A-Frame Sidewalk Sign (300241)
- AZAR DISPLAYS 14"W x 11"H Top-Load Two Sided Sign Holder, PK10 (142716)
- AZAR DISPLAYS 5"W x 7"H Three-Sided Revolving Sign Holder (193722)
- Azar Displays Sign Holders