Shop All Sign Holders
Azar Displays
8"W x 10"H Angled Sign Holder, PK10
Mfr # 112718
Zoro # G3661829
$67.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Counter/Shelf
- Material Acrylic
- Width 8 in
- Color Clear
- Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Azar Displays
- MFR # 112718
- Zoro # G3661829
- UPC # 696859997938
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 8 in |
Length | 10 in |
length | 10" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Counter/Shelf |
Material | Acrylic |
Color | Clear |
Description
The clear acrylic frame allows for easy viewing of brand information, announcements and photos. The side-load design allows for easy insertion of printed material.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFLEX BY ERGODYNE Half Finger Mechanics Impact Gloves, 2XL, Black (910)
- LYLE Danger Sign, 4 Hole Mount, 10in W x 7in H, U3-1138-RA_10X7 (U3-1138-RA_10X7)
- NMC Exit With Double Arrow, 10X14, Ps Vinyl (M214PB)
- MILWAUKEE TOOL Work Gloves, 2XL, Black/Red (48-22-8734)
- AZAR DISPLAYS 7"x5.5" Pedestal Two-Sided Sign Holder Stand on Square Metal Base (300860)
- AZAR DISPLAYS 11"W x 14"H Wall U-Frame w/ Holes, PK10 (162710)
- AZAR DISPLAYS 11"W x 17"H Snap-Frame Sign holder W/ Metal Stand (300242-SLV)
- AZAR DISPLAYS 6"W x 2"H Angled Sign Holder, PK10 (112702)
- AZAR DISPLAYS 14" L x 3" H C-Channel (700096)
- AZAR DISPLAYS 3.5"W x 2.5"H Angled Sign Holder, PK10 (112740)
- MONTOUR LINE Sign Frame Floor Standing 14 x 22 in. H Polished Brass Steel (FSE200-1422-H-PB)
- Azar Displays Signs