Shop All Sign Holders
Azar Displays
8.5"W x 8.5"H Top-Load Two Sided Sign Holder, PK10
Mfr # 142717
Zoro # G3664120
product price: $70.75
/pk 10, $7.08/ea
$70.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Counter/Shelf
- Material Acrylic
- Width 8.5 in
- Color Clear
- Length 8.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 142717
- Zoro # G3664120
- UPC # 794504968330
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 8.5 in |
Length | 8.5 in |
length | 8.5" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Counter/Shelf |
Material | Acrylic |
Color | Clear |
Description
The plastic frame is constructed of clear acrylic that allows for easy viewing of marketing information, and photos.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Gloves, A3 Cut Level, Uncoated, M, 1 PR (70-225)
- MCR SAFETY Industry Grade PVC Poly Suit 3 Pc Ye, 2XL (2303X2)
- BRADY Label, Vinyl, Color Clear, 2" W (M6C-2000-595-CL)
- XENON Safety Glasses, Gray Anti-Fog (SG-14G-AF)
- AZAR DISPLAYS Clear Acrylic File Sorting Desk Organizer with Five Section Dividers (300358)
- AZAR DISPLAYS Hanging Hardware Kit for Ceiling (700027)
- AZAR DISPLAYS 11"W x 17"H Angled Sign Holder, PK10 (112708)
- AZAR DISPLAYS 8.5"W x 3"H Two-Sided Nameplate, PK10 (192805)
- AZAR DISPLAYS Double Clip-On Sign Holder-Clear, PK10 (107607)
- AZAR DISPLAYS 8.5" x 11" Vertical/Horizontal Dual-Stand, PK10 (132714)
- Azar Displays Sign Holders