Shop All Sign Holders
Azar Displays
8.5"W x 5.5"H Wall U-Frame w/ Holes, PK10
Mfr # 162727
Zoro # G3663244
product price: $59.99
/pk 10, $6.00/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Wall
- Material Acrylic
- Width 8.5 in
- Color Clear
- Length 5.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 162727
- Zoro # G3663244
- UPC # 736211143389
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 8.5 in |
Length | 5.5 in |
length | 5.5" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Wall |
Material | Acrylic |
Color | Clear |
Description
Azar's wall mount U-Frame sign holders display information on walls, and doors, maximizing advertising opportunity. The wall mount frame has pre-cut holes for hanging. Hardware is not included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAPCO Panel Pack, 5-7/8"W, LED (816PREMPAK)
- LYLE Delivery Entrance Sign For Parking Lots, 12 in H, 12 in W, Aluminum, Square, T1-1870-HI_12x12 (T1-1870-HI_12x12)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, L, 1 PR (9672L)
- SUPERIOR GLOVE Leather Gloves, White, Glove Size 3XL, PR (MXGKGHV/XXX)
- AZAR DISPLAYS 8.5"W x 11"H Snap-Frame Sign holder W/ Curved Metal Stand (300235-SLV)
- AZAR DISPLAYS 18"W x 24"H Two-Sided Slide-In Floor Stand on Chrome Base (300288)
- AZAR DISPLAYS 5"W x 3.5"H Angled Sign Holder, PK10 (112732)
- AZAR DISPLAYS 20"W x 30"H Vertical/ Horizontal Large Format Snap Frame (300220-SLV)
- AZAR DISPLAYS 11"W x 8.5"H Sign Holder w/ Magnetic Strips, PK10 (129922)
- AZAR DISPLAYS 72"L x 0.125"W x 1.675"H Clear H-Strip Sign Holder, PK5 (600076)
- SIMPLY FRAMES 39in Bright Silver Corridor Bracket Extrusion (SB-39S)
- Azar Displays Sign Holders