Shop All Sign Holders
Azar Displays
8.5"W x 5.5"H Top-Load Two Sided Sign Holder, PK10
Mfr # 142704
Zoro # G3662389
product price: $68.65
/pk 10, $6.87/ea
$68.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Counter/Shelf
- Material Acrylic
- Width 8.5 in
- Color Clear
- Length 5.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 142704
- Zoro # G3662389
- UPC # 794504967630
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 8.5 in |
Length | 5.5 in |
length | 5.5" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Counter/Shelf |
Material | Acrylic |
Color | Clear |
Description
The plastic frame is constructed of clear acrylic that allows for easy viewing of marketing information, and photos.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Angle and Suction Elbow, 45deg., 2-1/2" (RSE45250F)
- LABELMASTER Hazard Class 9 Lithium Battery, PK25, HMLB9S (HMLB9S)
- PROPAC 3-PLY SURIGICAL MASK ASTM LEVEL 2 WRAPPED (D8012-1 WRAPPED)
- CAR DEALER DEPOT Reusable Balloon Only: Silver (524-SI)
- AZAR DISPLAYS 7"W x 5"H Dual Acrylic Frame, PK10 (107723)
- AZAR DISPLAYS Acrylic Block Counter Sign Holder on Chrome Stand 22"W x 14" H (104568)
- AZAR DISPLAYS 5.5"W x 5.5"H Sign w/ Adhesive Tape, PK10 (122029)
- AZAR DISPLAYS The Imperial Collection: Vertical Acrylic Block on Base 5"W X 7"H (104510)
- AZAR DISPLAYS 11"W x 4"H Adhesive-Back Nameplate, PK10 (199615)
- AZAR DISPLAYS Double Clip-On Sign Holder-Clear, PK10 (107607)
- AZAR DISPLAYS 8.5"W x 11"H Sign Holder w/ Magnetic Strips, PK10 (129921)
- Azar Displays Signs