Shop All Sign Holders
Azar Displays
8.5"W x 3"H Two-Sided Nameplate, PK10
Mfr # 192805
Zoro # G3661138
product price: $57.99
/pk 10, $5.80/ea
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Counter/Shelf
- Material Acrylic
- Width 8.5 in
- Color Clear
- Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 192805
- Zoro # G3661138
- UPC # 736211130761
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 8.5 in |
Length | 3 in |
length | 3" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Counter/Shelf |
Material | Acrylic |
Color | Clear |
Description
Azar's nameplates are perfect for displaying official titles or for use in stores, and schools as a categorical aid.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URO PARTS Glove Box Latch, 51161849472 (51161849472)
- WELLS LAMONT Men's Indoor/Outdoor FX3 Work Gloves Black/Gray L 3 pair, 3PK (7850L)
- MOBILEAID OTS (Over-The-Shoulder) Emergency Supplies Clear-View Pouch (31766)
- SAFETY WORKS Safety Works 9224239 Over-the-Glass Safety Glasses - Clear (9224239)
- AZAR DISPLAYS Two-Sided Acrylic Sign Holder W/ Pegboard Grippers 11"W x 8.5"H, PK10 (103315)
- AZAR DISPLAYS 8.5"x14" Pedestal Two-Sided Sign Holder Stand on Square Metal Base (300866)
- AZAR DISPLAYS 17"W x 11"H Hanging Poster Frame (172709)
- AZAR DISPLAYS 5.5"W x 7"H Wall U-Frame w/ Holes, PK10 (162720)
- AZAR DISPLAYS 8.5"W x 5.5"H Sign w/ Adhesive Tape, PK10 (122030)
- AZAR DISPLAYS The Imperial Collection: Vertical Acrylic Block on Base 5"W X 7"H (104510)
- AZAR DISPLAYS Standoff Sign Holder: 11" x 17" Graphic Size (105508)
- Azar Displays Sign Holders