Shop All Sign Holders
Azar Displays
8.5"W x 3.5"H Angled Sign Holder, PK10
Mfr # 112761
Zoro # G3663579
product price: $36.89
/pk 10, $3.69/ea
$36.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Counter/Shelf
- Material Acrylic
- Width 8.5 in
- Color Clear
- Length 3.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 112761
- Zoro # G3663579
- UPC # 794504741216
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 8.5 in |
Length | 3.5 in |
length | 3.5" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Counter/Shelf |
Material | Acrylic |
Color | Clear |
Description
The clear acrylic frame allows for easy viewing of brand information, announcements and photos. The side-load design allows for easy insertion of printed material.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Leather Drivers Gloves, Pigskin, XL, PR (1AD52)
- APACHE MILLS Black Drainage Holes Drainage Mat, 1/2", Black, 3 x 5 3 ft. W x 5 ft. L, 1/2" (3907609203X5)
- CAIMAN Welding Gloves, MIG, TIG, XL/10, PR (1871-6)
- LYLE Blind Corner Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1387-HI_12x18 (T1-1387-HI_12x18)
- AZAR DISPLAYS 72"L x 7" H Clear C-Channel, PK5 (600087)
- AZAR DISPLAYS 5.5" x 8.5" Vertical/Horizontal W/ T-strip Holder, PK10 (102733)
- AZAR DISPLAYS Acrylic Block Sign Holder on Base w/ Gift Card Pocket 5.5"Wx8.5"H (104540)
- AZAR DISPLAYS 5" H x 36" L Black C-Channel (600536-BLK)
- AZAR DISPLAYS 10"W x 8"H Wall U-Frame w/ Holes, PK10 (162719)
- AZAR DISPLAYS 8.5"W x 11"H Sign Frame W/ suction cups, PK2 (106614)
- SIMPLY FRAMES 10in Length Corridor Sign Bracket, Bright Silver Finish (SB-10S)
- Azar Displays Sign Holders