Shop All Sign Holders
Azar Displays
8.5"W x 2.5"H Sign Holder w/ Magnetic Strips, PK10
Mfr # 129918
Zoro # G3662151
product price: $59.99
/pk 10, $6.00/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Wall
- Material Acrylic
- Width 8.5 in
- Color Clear
- Length 2.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 129918
- Zoro # G3662151
- UPC # 696859998294
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 8.5 in |
Length | 2.5 in |
length | 2.5" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Wall |
Material | Acrylic |
Color | Clear |
Description
Clear acrylic frame with magnetic strips on the back for hanging on any metal surface.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAR PLUS Men's Insulated Coverall with Hood, XL, Navy, Nylon (22020-RXL1B)
- NOTRAX Knee RX Kneeling Mat, Nitrile/PVC Sponge Kneeling Pad, 12 in L x 22 in W, Built-In Handle, Black (950S1222BL)
- DUNLOP Size 9 Unisex Steel Rubber Boot, Yellow (6123155)
- EAGLE MFG Spill Containment Poly Pallet Ramp, 45-1/2L x 32W, Yellow (1689)
- AZAR DISPLAYS 18"W x 24"H Hanging Poster Frame (172738)
- AZAR DISPLAYS 5.5"W x 8.5"H Sign Holder w/ Magnetic Strips, PK10 (129924)
- AZAR DISPLAYS 7"W x 11"H Sign w/ Adhesive Tape, PK10 (122019)
- AZAR DISPLAYS Standoff Sign Holder: 11" x 17" Graphic Size (105508)
- AZAR DISPLAYS 72"L x 0.125"W x 1.675"H Clear H-Strip Sign Holder, PK5 (600076)
- AZAR DISPLAYS 11"W x 14"H Hanging Poster Frame, PK4 (172710)
- MONTOUR LINE Sign 11 x 14 in. H Pol. Brass, PLS WAIT HERE FOR THE NEXT AVL CASHIER (FS200-1114-H-PB-PLSWAITCASH)
- Azar Displays Sign Holders