Shop All Sign Holders
Azar Displays
8.5"W x 2.5"H Angled Sign Holder, PK10
Mfr # 112760
Zoro # G3663378
$38.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Counter/Shelf
- Material Acrylic
- Width 8.5 in
- Color Clear
- Length 2.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Azar Displays
- MFR # 112760
- Zoro # G3663378
- UPC # 794504741117
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 8.5 in |
Length | 2.5 in |
length | 2.5" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Counter/Shelf |
Material | Acrylic |
Color | Clear |
Description
The clear acrylic frame allows for easy viewing of brand information, announcements and photos. The side-load design allows for easy insertion of printed material.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUCK-LITE Signal-Stat, Oval, Yellow, Reflector, 2 Screw Or Adhesive Mount (54A)
- HEXARMOR Cleaning Wipes (14-10008)
- MUCK BOOT CO Men's Outscape Slip On (OSS001 M 110)
- BRADY Street Sign Tubular Post Top, Aluminum (56687)
- AZAR DISPLAYS 5.5" x 8.5" Vertical/Horizontal W/ T-strip Holder, PK10 (102733)
- AZAR DISPLAYS 11"W x 8.5"H Wall U-Frame w/ Holes, PK10 (162715)
- AZAR DISPLAYS 5.5"W x 8.5"H Sign Holder w/ Magnetic Strips, PK10 (129924)
- AZAR DISPLAYS 8"W x 10"H Wall U-Frame w/ Holes, PK10 (162718)
- AZAR DISPLAYS 6"W x 4"H Curved Metal Frame (300883)
- AZAR DISPLAYS 8.5"W x 2"H Adhesive-Back Nameplate, PK10 (199608)
- DURABLE OFFICE PRODUCTS Sign Holder, 8-1/2" x 11", PVC, PK2 (477123)
- Azar Displays Sign Holders