Shop All Sign Holders
Azar Displays
8.5"W x 1.5"H Adhesive-Back Nameplate, PK10
Mfr # 199605
Zoro # G3662930
product price: $17.99
/pk 10, $1.80/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Wall
- Material Styrolux/PVC
- Color Clear
- length 1.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 199605
- Zoro # G3662930
- UPC # 794504971934
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 8.5 in |
Length | 1.5 in |
length | 1.5" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Wall |
Material | Styrolux/PVC |
Color | Clear |
Description
Azar's extruded plastic adhesive back nameplates are perfect use for wall mounting when displaying official titles. Use these nameplates anywhere as a categorical aid. Commonly used in business and school offices.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Belt, Lifting, S, Black (6T562)
- NMC Security Alert 24 Hr Video Trespass Sign, M975A (M975A)
- 5.11 Military/Tactical Boot, 8" H, Size 13, PR (12417)
- AMMEX Nitrile Exam Gloves, 3 mil Palm, Nitrile, Powder-Free, S, Black (AMXABNPF42100)
- AZAR DISPLAYS 11"W x 5"H Adhesive-Back Nameplate, PK10 (199618)
- AZAR DISPLAYS 8.5"W x 2"H Adhesive-Back Nameplate, PK10 (199608)
- AZAR DISPLAYS 6"W x 5"H Adhesive-Back Nameplate, PK10 (199616)
- AZAR DISPLAYS 22"W x 28"H Wall Mounted Poster Frame. Mounting Hardware Included. (182728)
- AZAR DISPLAYS 5"W x 7"H Sign w/ Adhesive Tape, PK10 (122027)
- AZAR DISPLAYS 5"W x 7"H Dual Acrylic Frame, PK10 (107722)
- VISUAL WORKPLACE A Frame Sign, Corrugate, 12"x18", Yellow (15-1904-AF1218-618)
- Azar Displays Sign Holders