Shop All Sign Holders
Azar Displays
8.5"W x 14"H Sign Holder w/ Magnetic Strips, PK10
Mfr # 129913
Zoro # G3661600
product price: $118.99
/pk 10, $11.90/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Style Wall
- Material Acrylic
- Width 8.5 in
- Color Clear
- Length 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 129913
- Zoro # G3661600
- UPC # 752830040021
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 8.5 in |
Length | 14 in |
length | 14" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Wall |
Material | Acrylic |
Color | Clear |
Description
Clear acrylic frame with magnetic strips on the back for hanging on any metal surface.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG Drum Spill Containment Pallet, 132 gal Spill Capacity, 4 Drum, 8000 lb., Polyethylene (1640ND)
- 3M DBI-SALA 3M„¢ DBI-SALA® 1231103 Web Positioning Lanyard, 3'L, 310 Cap Lbs (1231103)
- TATCO Handheld Stop Sign, 18" W, 18" H, White/Red (TCO17520)
- ARIAT FR Pullover Hoodie, Men's, XL (10032829)
- AZAR DISPLAYS Two-Sided Large Acrylic Sign Holder W/ Magnetic Boots 36" X 8.5", PK2 (109918)
- AZAR DISPLAYS 14"W x 11"H Double-Foot Two Sided Sign Holder, PK10 (152711)
- AZAR DISPLAYS Black Double-Sided Sidewalk A-Frame Sign w/Protective Lens 24"x36" (300244-BLK)
- AZAR DISPLAYS 5" H x 36" L Black C-Channel (600536-BLK)
- AZAR DISPLAYS 4" H x 24" L Black C-Channel (600424-BLK)
- AZAR DISPLAYS 8.5"W x 11"H Angled w/ Attached Business Card Pocket, PK10 (252050)
- AZAR DISPLAYS 9"W x 12"H Double-Foot Two Sided Sign Holder, PK10 (152712)
- Azar Displays Signs