Shop All Sign Holders
Azar Displays
8.5"W x 14"H Sign Frame W/ suction cups, PK2
Mfr # 106606
Zoro # G3663542
product price: $39.59
/pk 2, $19.80/ea
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Glass/Wall
- Material Acrylic
- Width 8.5 in
- Color Clear
- Length 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 106606
- Zoro # G3663542
- UPC # 705105020228
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 8.5 in |
Length | 14 in |
length | 14" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Glass/Wall |
Material | Acrylic |
Color | Clear |
Description
Clear acrylic frames include high quality suction cups for long-term holding power. For best results, apply to a clean, non-porous surface.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Rigid Plastic, FACP Sign, Landscape (OS-NS-P-710-L-12417)
- RED KAP Short Slv, Blu, 65 per PET/35 per Ctn, XL (SP24LB SS XL)
- SHOWA 2005PF, Disposable Gloves, 5.00 mil Palm, Vinyl, Powder-Free, 7, 100 PK, Clear (2005PFM-07)
- SAFETYPOSTER.COM Safety Poster, A Safe Workplace Takes, ENG (SW0116)
- AZAR DISPLAYS 5.5"W x 2.5"H Sign Holder w/ Magnetic Strips, PK10 (129915)
- AZAR DISPLAYS 5.5"W x 8.5"H Sign Holder w/ Magnetic Strips, PK10 (129924)
- AZAR DISPLAYS Standoff Sign Holder Frame Display, Graphic Size: 22" X 28" (105531)
- AZAR DISPLAYS 11"x14" Pedestal Two-Sided Sign Holder Stand on Square Metal Base (300867)
- AZAR DISPLAYS 1" H Clear C-Channel. 6-Foot Length, PK10 (600058)
- AZAR DISPLAYS 3.5"W x 2.25"H Curved Metal Frame (300884)
- VISUAL WORKPLACE A Frame, Fold Up Stand, 18"x24" (85-1402-1824-601)
- Azar Displays Signs