Shop All Sign Holders
Azar Displays
8.5"W x 14"H Hanging Poster Frame, PK4
Mfr # 172707
Zoro # G3664041
product price: $83.75
/pk 4, $20.94/ea
Free Shipping & Returns
$83.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Hanging/Ceiling
- Material Acrylic
- Width 8.5 in
- Color Clear
- Length 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 172707
- Zoro # G3664041
- UPC # 794504545333
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 8.5 in |
Length | 14 in |
length | 14" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Hanging/Ceiling |
Material | Acrylic |
Color | Clear |
Description
Hanging poster frames display information from the ceiling, maximizing advertising opportunity.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Safety Label, 7inWx5inH, Blk/Red/Wht, PK5 (LCAW102VSP)
- ACCUFORM 0.1 Height, 4.25 Width, Self-Adhesive Polyester (NAP1514P)
- TIMBERLAND PRO XL, Base Plate LS T-Shirt w/Logo (TB0A1HRV440)
- FALLTECH Full Body Harness, Vest Style, XL (8142FDQCXL)
- AZAR DISPLAYS 11"W x 4"H Adhesive-Back Nameplate, PK10 (199615)
- AZAR DISPLAYS Beveled Edge L-Frame Acrylic Sign Holder 4"W X 6"H, PK2 (252950)
- AZAR DISPLAYS 5" x 7" Vertical/Horizontal W/ T-strip Holder, PK10 (102722)
- AZAR DISPLAYS 8.5" x 11" Vertical/Horizontal Door Sign Snap Frame, PK10 (300197)
- AZAR DISPLAYS 5"W x 4"H Angled Sign Holder, PK10 (112730)
- AZAR DISPLAYS 8.5"W x 11"H Double-Foot w/ Attached Business Card Pocket, PK10 (252040)
- AZAR DISPLAYS 8.5"W x 14"H Double-Foot Two Sided Sign Holder, PK10 (152706)
- Azar Displays Signs