Shop All Sign Holders
Azar Displays
8.5"W x 14"H Double-Foot Two Sided Sign Holder, PK10
Mfr # 152706
Zoro # G3663901
product price: $124.99
/pk 10, $12.50/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Counter/Shelf
- Material Acrylic
- Width 8.5 in
- Color Clear
- Length 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 152706
- Zoro # G3663901
- UPC # 705105145884
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 8.5 in |
Length | 14 in |
length | 14" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Counter/Shelf |
Material | Acrylic |
Color | Clear |
Description
The plastic frame is constructed of clear acrylic that allows for easy viewing of marketing information, and photos.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INCOM Floor Marking Tape, L, White, 6"Lx6"W, PK25 (LM110W)
- AVENGER SAFETY FOOTWEAR Size 7 HAMMER WELLINGTON A-MAX CN PR (A7800-7M)
- DIXON Fire Cap with Chain, 1-1/2 in, FNPSH, Polycarbonate, Domestic (PFCW150)
- 3M AirSoft Reusable Corded Ear Plugs, Flanged Shape, NRR 27 dB, 100 Pairs (340-4003)
- AZAR DISPLAYS Acrylic Frame Sign Holder on Weighted Black Base 17"W x 11"H, PK2 (108808)
- AZAR DISPLAYS 8.5"W x 14"H Wall U-Frame w/ Holes, PK10 (162707)
- AZAR DISPLAYS The Imperial Collection: Acrylic Block on Base 8.5"W X 5.5"H (104518)
- AZAR DISPLAYS 8.5"W x 11"H Clear Acrylic Top Load U-Frame Floor Display (300840)
- AZAR DISPLAYS Standoff Sign Holder:18"x24" Graphic Size. Overall Size: 22"x28" (105524)
- AZAR DISPLAYS The Imperial Collection: Acrylic Block on Acrylic 7"W X 5"H (104512)
- DICKE Sign Stand, Aluminum, 36 In. (TF18-RGB)
- Azar Displays Sign Holders