Shop All Sign Holders
Azar Displays
8.5"W x 11"H Top-Load Two Sided Sign Holder, PK10
Mfr # 142715
Zoro # G3663034
product price: $76.45
/pk 10, $7.65/ea
Free Shipping & Returns
$76.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Counter/Shelf
- Material Acrylic
- Width 8.5 in
- Color Clear
- Length 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 142715
- Zoro # G3663034
- UPC # 705105146386
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 8.5 in |
Length | 11 in |
length | 11" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Counter/Shelf |
Material | Acrylic |
Color | Clear |
Description
The plastic frame is constructed of clear acrylic that allows for easy viewing of marketing information, and photos.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, Red/White, Labels/Roll: 300 (B30-241-595-ANSIDA)
- ANSELL Natural Rubber Latex Coated Gloves, Palm Coverage, Blue/Gray, XS, PR (80-100)
- MCR SAFETY Leather Palm Full Leather Back, PK12 (1237)
- ZORO SELECT Flagging Tape, Pnk Glo/Blk, 150ft, 1-3/16In (CUPGBK104-200)
- AZAR DISPLAYS Two-Sided Acrylic Sign Holder W/ Pegboard Grippers 11"W x 17"H, PK10 (103308)
- AZAR DISPLAYS 8.5"W x 3"H Adhesive-Back Nameplate, PK10 (199611)
- AZAR DISPLAYS 20"W x 30"H Vertical/ Horizontal Large Format Snap Frame (300220-SLV)
- AZAR DISPLAYS 5"W x 7"H Three-Sided Revolving Sign Holder (193722)
- AZAR DISPLAYS 72"L x 2.25" H Clear Flip Up C-Channel, PK5 (600060)
- AZAR DISPLAYS 4"W x 6"H Top-Load Two Sided Sign Holder, PK10 (142726)
- AZAR DISPLAYS Standoff Sign Hldr: 8.5"x5.5" Graphic, Overall Frame Size: 12.5"x9.5" (105511)
- Azar Displays Sign Holders