Shop All Sign Holders
Azar Displays
8.5"W x 11"H Snap-Frame Sign holder W/ Metal Stand
Mfr # 300240-SLV
Zoro # G3667158
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor
- Material Silver Powdered Coated Metal
- Width 8.5"
- Color Silver
- length 11"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 300240-SLV
- Zoro # G3667158
- UPC # 850019157413
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 8.5" |
length | 11" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Floor |
Material | Silver Powdered Coated Metal |
Color | Silver |
Description
The angled snap framed floor display can easily be adjusted to vertical or horizontal sign Hldr orientation. Weighted bases keep these stands stable, and upright making it suitable for use in hotels, galleries, museums, restaurants and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIROFLEX USA Apron, 34" L, 25" W, Silver Color, Universal (S4-2534A)
- DEWALT Cold Protection Gloves, 100g Micro Fleece Lining, 2XL (DPG750XXL)
- GLOBAL INDUSTRIAL 4 Drum Low Profile Spill Containment Pallet with Drain (989073)
- DENTEC Particulate Pad Filter Assemby 4pk (158-T-50)
- AZAR DISPLAYS 11"W x 14"H Wall U-Frame w/ Holes, PK10 (162710)
- AZAR DISPLAYS 5"W x 7"H Double-Foot Two Sided Sign Holder, PK10 (152722)
- AZAR DISPLAYS 8.5"W x 14"H Double-Foot Two Sided Sign Holder, PK10 (152706)
- AZAR DISPLAYS 8.5"W x 3"H Two-Sided Nameplate, PK10 (192805)
- AZAR DISPLAYS 11"W x 8.5"H Hanging Poster Frame, PK4 (172714)
- AZAR DISPLAYS Two-Sided AcrylicSign Holder W/ Suction Cup Grippers 11" X 8.5", PK10 (106689)
- KINTER 1-1/4 in. H X 2 in. W Clear Adhesive Pouch Vinyl (150050-ACE)
- Azar Displays Signs