Shop All Sign Holders
Azar Displays
8.5"W x 11"H Snap-Frame Sign holder W/ Curved Metal Stand
Mfr # 300235-SLV
Zoro # G3665679
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor
- Material Silver Powdered Coated Metal
- Width 8.5"
- Color Silver
- length 11"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 300235-SLV
- Zoro # G3665679
- UPC # 696859997235
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 8.5" |
length | 11" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Floor |
Material | Silver Powdered Coated Metal |
Color | Silver |
Description
The angled snap framed floor display can easily be adjusted to vertical or horizontal sign Hldr orientation. Weighted bases keep these stands stable, and upright making it suitable for use in hotels, galleries, museums, restaurants and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX Disposable Uncorded Ear Plugs with Dispenser, Bullet Shape, 33 dB, 500 Pairs, Green (6845)
- 5.11 Men's Tactical Pant, OD Green, 38 to 39" (74251)
- SHOWA 7005, Disposable Gloves, 4 mil Palm, Nitrile, Powdered, M, 100 PK, Light Blue (7005M)
- NOTRAX 12 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 3/4" Thick (975S0312BY)
- AZAR DISPLAYS 8.5"W x 11"H Clear Acrylic Top Load U-Frame Floor Display (300840)
- AZAR DISPLAYS 8.5"W x 3"H Adhesive-Back Nameplate, PK10 (199611)
- AZAR DISPLAYS 8.5"W x 5.5"H Wall U-Frame w/ Holes, PK10 (162727)
- AZAR DISPLAYS 11"W x 2"H Two-Sided Nameplate, PK10 (192803)
- AZAR DISPLAYS 8.5"W x 5.5"H Sign w/ Adhesive Tape, PK10 (122030)
- AZAR DISPLAYS 5"W x 7"H Angled Sign Holder, PK10 (112722)
- AZAR DISPLAYS 3.5"W x 5"H Double-Foot Two Sided Sign Holder, PK10 (152731)
- Azar Displays Signs