Shop All Sign Holders
Azar Displays
8.5"W x 11"H Sign w/ Adhesive Tape, PK10
Mfr # 122021
Zoro # G3661984
product price: $96.69
/pk 10, $9.67/ea
Free Shipping & Returns
$96.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Wall
- Material Acrylic
- Width 8.5 in
- Color Clear
- Length 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 122021
- Zoro # G3661984
- UPC # 705105245973
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 8.5 in |
Length | 11 in |
length | 11" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Wall |
Material | Acrylic |
Color | Clear |
Description
Azar's wall mount U-Frame sign holders display information on walls, and doors, maximizing advertising opportunity.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Ambi-dex Turbo, Disposable Gloves, 5.00 mil Palm, Nitrile, Powder-Free, M, 100 PK, Blue (63-332PF/M)
- DEWALT Safety Glasses, Mirror Scratch-Resistant (DPG52-6)
- ZETEX Heat Resistant Gloves, Tan, ZetexPlus, PR (2100039)
- ZORO SELECT Texas Flagging Tape, Pnk, 300ft x 1-3/16In (TXP-200)
- AZAR DISPLAYS 8.5"W x 14"H Double-Foot Two Sided Sign Holder, PK10 (152706)
- AZAR DISPLAYS Acrylic Wall Nameplate Sign Holder w/ Adhesive Tape 11.5"wx2.5"h, PK10 (122011)
- AZAR DISPLAYS 4" x 6" Vertical/Horizontal Acrylic Block Frame (104433)
- AZAR DISPLAYS 5"W x 7"H Sign w/ Adhesive Tape, PK10 (122027)
- AZAR DISPLAYS Clear Acrylic Window/Door Sign Holder Frame with Suction Cups 8.5''W x 11''H , 2-Pack (106614)
- AZAR DISPLAYS 3.5"W x 3.5"H Angled Sign Holder, PK10 (112738)
- TARIFOLD Magnetic Frame, PK5 (P19630YELLOW/BLACK)
- Azar Displays Signs