Shop All Sign Holders
Azar Displays
Clear Acrylic Window/Door Sign Holder Frame with Suction Cups 8.5''W x 11''H , 2-Pack
Mfr # 106614
Zoro # G3664154
product price: $41.89
/pk 2, $20.95/ea
$41.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Glass/Wall
- Material Acrylic
- Width 8.5 in
- Color Clear
- Length 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 106614
- Zoro # G3664154
- UPC # 850019157543
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 8.5 in |
Length | 11 in |
length | 11" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Glass/Wall |
Material | Acrylic |
Color | Clear |
Description
Clear acrylic frames include high quality suction cups for long-term holding power. For best results, apply to a clean, non-porous surface.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY DOT Container Placard, 10-3/4" H, 10-3/4" W, 63454 (63454)
- ATLAS KEL-CUSHION Protective Foam Strip 5 each/bag Black/Yellow 36" L x 2" W x .375" H, 5PK (PLS1324-YB)
- ACCUFORM Inspection Tag, 5-3/4 x 3-1/4, PK25 (TRS318PTP)
- SAFETYSHIRTZ SS360 Alaska Class 3 Hoodie, Safety Green, L (66111303L)
- AZAR DISPLAYS 3" x 11" Vertical/Horizontal Acrylic Block Frame (104430)
- AZAR DISPLAYS 8.5" x 11" Vertical/Horizontal Door Sign Snap Frame, PK10 (300197)
- AZAR DISPLAYS Two-Sided Large Acrylic Sign Holder W/ Magnetic Boots 22" X 8.5", PK2 (109916)
- AZAR DISPLAYS 11"W x 14"H Wall U-Frame w/ Holes, PK10 (162710)
- AZAR DISPLAYS 11"W x 17"H Snap-Frame Sign holder W/ Metal Stand (300242-SLV)
- AZAR DISPLAYS 6"W x 6"H Adhesive-Back Nameplate, PK10 (199620)
- HY-KO Wooden Stake - 36In Sign Stake, 50PK (A40601)
- Azar Displays Signs