Shop All Sign Holders
Azar Displays
8.5"W x 11"H Hanging Poster Frame, PK4
Mfr # 172715
Zoro # G3663299
product price: $69.19
/pk 4, $17.30/ea
$69.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Hanging/Ceiling
- Material Acrylic
- Width 11 in
- Color Clear
- Length 8.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 172715
- Zoro # G3663299
- UPC # 696859997440
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 11 in |
Length | 8.5 in |
length | 8.5" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Hanging/Ceiling |
Material | Acrylic |
Color | Clear |
Description
Hanging poster frames display information from the ceiling, maximizing advertising opportunity.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPASS LED Die-Cast Exit Sign, CCEDR (CCEDR)
- MSA SAFETY Goggle Retainer, For Use With Full Brim Hard Hats Black (449895)
- SAFETY TECHNOLOGY INTERNATIONAL Key, For Stopper II Series, 2-1/4" Sz, PK2 (KIT-H18061)
- MECHANIX WEAR Mechanics Impact Gloves, 2XL, Black/Gray, Trek Dry(R)/TPR (MPC-58-012)
- AZAR DISPLAYS 11"W x 2.5"H Sign w/ Adhesive Tape, PK10 (122020)
- AZAR DISPLAYS Standoff Sign Holder: 11" x 17" Graphic Size (105508)
- AZAR DISPLAYS 5" H x 24" L Black C-Channel (600524-BLK)
- AZAR DISPLAYS Acrylic Frame Sign Holder on Weighted Black Base 8.5"W x 11"H, PK2 (108802)
- AZAR DISPLAYS The Imperial Collection: Acrylic Block on Base 8.5"W X 11"H (104520)
- AZAR DISPLAYS 20"W x 30"H Vertical/ Horizontal Large Format Snap Frame (300220-SLV)
- AZAR DISPLAYS Black Double-Sided Sidewalk A-Frame Sign w/Protective Lens 24"x36" (300244-BLK)
- Azar Displays Sign Holders