Shop All Sign Holders
Azar Displays
8.5"W x 11"H Double-Foot w/ Attached Tri-Fold Pocket, PK10
Mfr # 252045
Zoro # G3661059
product price: $124.99
/pk 10, $12.50/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Counter/Shelf Displays
- Material Acrylic
- Width 8.5"
- Color Clear
- length 11"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 252045
- Zoro # G3661059
- UPC # 705105147789
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 8.5" |
length | 11" |
Details
Item | Brochure & Gift Card Holders |
Mounting Style | Counter/Shelf Displays |
Material | Acrylic |
Color | Clear |
Description
The double-sided sign holder with attached brochure holder is a great literature display for restaurant menus, hotel concierge desks, hotel registration desks, or any marketing material. Placing literature in a double foot sign holder draws the attention of viewers to read the advertised information.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER Waterproof 2in1 Bomber Jacket, Class 3, XL (V1130460U-XL)
- GROZ Number Stamp Set, 3mm (25902)
- LYLE ADA Handicapped Parking Sign, 24" x 12, T1-6251-HI_12x24 (T1-6251-HI_12x24)
- ACCUFORM Label, Corrosive, 2x2 In, Ctd Paper, 500Roll (LZH614PS5)
- AZAR DISPLAYS Beveled Edge L-Frame Acrylic Sign Holder 4"W X 6"H, PK2 (252950)
- AZAR DISPLAYS 22''W x 28''H Two-Sided Slide-In Floor Stand on Chrome Base (300289)
- AZAR DISPLAYS 8"W x 10"H Wall U-Frame w/ Holes, PK10 (162718)
- AZAR DISPLAYS 3" x 11" Vertical/Horizontal Acrylic Block Frame (104430)
- AZAR DISPLAYS Two-Sided Large Acrylic Sign Holder W/ Magnetic Boots 22" X 8.5", PK2 (109916)
- AZAR DISPLAYS 8.5"W x 5.5"H Shelf Sign Holder, PK10 (142703)
- AZAR DISPLAYS 3.5"W x 5"H Wall U-Frame w/ Holes, PK10 (162724)
- Azar Displays Signs