Shop All Sign Holders
Azar Displays
8.5"W x 11"H Angled w/ Attached Tri-Fold Pocket, PK10
Mfr # 252055
Zoro # G3664574
Free Shipping & Returns
$96.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Counter/Shelf Displays
- Material Acrylic
- Width 8.5"
- Color Clear
- length 11"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Azar Displays
- MFR # 252055
- Zoro # G3664574
- UPC # 705105147680
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 8.5" |
length | 11" |
Details
Item | Brochure & Gift Card Holders |
Mounting Style | Counter/Shelf Displays |
Material | Acrylic |
Color | Clear |
Description
The double-sided sign holder with attached brochure holder is a great literature display for restaurant menus, hotel concierge desks, hotel registration desks, or any marketing material. Placing literature in a double foot sign holder draws the attention of viewers to read the advertised information.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, S, 1 PR (960-S)
- CARHARTT Logger Boots, Mn, Composite, 8In, 12M, PR (CML8360 12M)
- ROCKY Retraction Waterproof Side-Zip Snake Boot, 115M (RKS0243)
- ENDURA Work Gloves, Drivers, 2XL, Leather, PR (378KMT4PXXL)
- AZAR DISPLAYS 4"W x 3"H Angled Sign Holder, PK10 (112737)
- AZAR DISPLAYS 11"W x 8.5"H Sign Holder w/ Magnetic Strips, PK10 (129922)
- AZAR DISPLAYS 8.5"W x 2"H Adhesive-Back Nameplate, PK10 (199608)
- AZAR DISPLAYS 72"L x 2.875"W x 0.75"H T-Strip Sign Holder, PK5 (600072)
- AZAR DISPLAYS 8.5"W x 11"H Sign w/ Adhesive Tape, PK10 (122021)
- AZAR DISPLAYS 8.5"W x 2.5"H Angled Sign Holder, PK10 (112760)
- MONTOUR LINE Sign Frame Floor Standing 22 x 28 in. H Satin Brass Steel (FSE200-2228-H-SB)
- Azar Displays Sign Holders