Shop All Sign Holders
Azar Displays
8.5"W x 11"H Angled Sign Holder, PK10
Mfr # 112714
Zoro # G3662440
product price: $78.75
/pk 10, $7.88/ea
Free Shipping & Returns
$78.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Counter/Shelf
- Material Acrylic
- Width 8.5 in
- Color Clear
- Length 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 112714
- Zoro # G3662440
- UPC # 705105245478
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 8.5 in |
Length | 11 in |
length | 11" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Counter/Shelf |
Material | Acrylic |
Color | Clear |
Description
The clear acrylic frame allows for easy viewing of brand information, announcements and photos. The side-load design allows for easy insertion of printed material.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Women's Arctic Ice Tall AGAT (ASVTA404 M 070)
- DUNLOP Boots, Men's 11, Women's 13, Black, PR (ND68A93.CH)
- ANSELL Gloves, Size 9, PR (37-320)
- SHOWA 14" Chemical Resistant Gloves, Nitrile, 9, 1 PR (NSK24-09)
- AZAR DISPLAYS 3"H Clear C-Channel. 6-Foot Length, PK10 (600054)
- AZAR DISPLAYS 6"W x 2"H Two-Sided Nameplate, PK10 (192801)
- AZAR DISPLAYS 5"x7" Vertical/ Horizontal Snap Frame for Counter or Wall Display, PK10 (300205-SLV)
- AZAR DISPLAYS 24"W x 18"H Hanging Poster Frame (172718)
- AZAR DISPLAYS 11"W x 1.5"H Adhesive-Back Nameplate, PK10 (199606)
- AZAR DISPLAYS 14"W x 11"H Double-Foot Two Sided Sign Holder, PK10 (152711)
- DURAFRAME Sign Holder, 11" x 17" Size, Black, PK2 (476901)
- Azar Displays Signs