Shop All Sign Holders
Azar Displays
8.5" x 14" Vertical/Horizontal Dual-Stand, PK10
Mfr # 132706
Zoro # G3663271
product price: $149.99
/pk 10, $15.00/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Counter/Shelf
- Material Acrylic
- Width 8.5 in
- Color Clear
- Length 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 132706
- Zoro # G3663271
- UPC # 794504966435
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 8.5 in |
Length | 14 in |
length | 14" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Counter/Shelf |
Material | Acrylic |
Color | Clear |
Description
Dual-stand sign holders can be used vertically or horizontally.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY TECHNOLOGY INTERNATIONAL Smoke Detector Guard, Polycarbonate, Flush (STI-8100)
- PIP G-Tek PolyKor Industry Grade Seamless Knit Blended Glove Polyurethane Coated Flat Grip, XXL, 12pk (16-564/XXL)
- IMPACTO Impact Gloves, L, VEP Pad (50300110040)
- SIGNMISSION OSHA Caution, 10" Height, Aluminum, 14" x 10", Landscape, Do Not Tailgate (OS-CS-A-1014-L-19147)
- AZAR DISPLAYS 10"W x 8"H Wall U-Frame w/ Holes, PK10 (162719)
- AZAR DISPLAYS 5"W x 3.5"H Double-Foot Two Sided Sign Holder, PK10 (152732)
- AZAR DISPLAYS 11"W x 2"H Two-Sided Nameplate, PK10 (192803)
- AZAR DISPLAYS 14"W x 8.5"H Double-Foot Two Sided Sign Holder, PK10 (152707)
- AZAR DISPLAYS 4" H x 24" L Black C-Channel (600424-BLK)
- AZAR DISPLAYS 17"W x 11"H Sign Holder w/ Magnetic Strips, PK10 (129937)
- MONTOUR LINE Stanchion Post Top Sign Frame 8.5x11" V Pol Brass, PLEASE..TELLER (HDSF-8511-V-PB-PLSWAITTELL)
- Azar Displays Signs