Shop All Sign Holders
Azar Displays
8.5" x 11" Vertical/Horizontal Dual-Stand, PK10
Mfr # 132714
Zoro # G3662109
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Counter/Shelf
- Material Acrylic
- Width 8.5 in
- Color Clear
- Length 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Azar Displays
- MFR # 132714
- Zoro # G3662109
- UPC # 794504966633
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 8.5 in |
Length | 11 in |
length | 11" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Counter/Shelf |
Material | Acrylic |
Color | Clear |
Description
Dual-stand sign holders can be used vertically or horizontally.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Employee Parking Sign, 12" W, 18" H, English, Aluminum, White (RP-021-12HA)
- MCR SAFETY Safety Glasses, Clear Duramass Scratch-Resistant (BKH15)
- ARIAT Size 8-1/2EE Men's Western Boot Steel Work Boot, Aged Bark (10010134)
- BRADY Lockout Padlock, KD, Blue, 1-3/4"H (123325)
- AZAR DISPLAYS Double Clip-On Sign Holder-Clear, PK10 (107607)
- AZAR DISPLAYS 9" Extension Metal Bracket (600109)
- AZAR DISPLAYS 5" H x 12" L Black C-Channel (600512-BLK)
- AZAR DISPLAYS 7"W x 5"H Double-Foot Two Sided Sign Holder, PK10 (152723)
- AZAR DISPLAYS 11"x17" Pedestal Two-Sided Sign Holder Stand on Square Metal Base (300868)
- AZAR DISPLAYS 8.5"x14" Pedestal Two-Sided Sign Holder Stand on Square Metal Base (300866)
- MONTOUR LINE Sign Frame Floor Standing 11x14V Satin Brass PLEASE WAIT NEXT CASHIER (FSE200-1114-V-SB-PLSWAITCASH)
- Azar Displays Sign Holders