Shop All Document Holders
Azar Displays
80 Pocket Two-Sided 24"x48" Pegboard Brochure Floor Display Kit
Mfr # 700670-CLR
Zoro # G3652799
product price: $360.99
/ea
Free Shipping & Returns
$360.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material High Impact Styrene
- Mounting Style Floor
- Color Clear
- Width 24"
- length 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 700670-CLR
- Zoro # G3652799
- UPC # 752830039223
- Country of Origin United States
- Category Document Holders
Dimensions
Width | 24" |
length | 48" |
Details
Item | Pegboard Displays |
Material | High Impact Styrene |
Mounting Style | Floor |
Color | Clear |
Description
Two-sided 24’’W x 48’’H clear plastic pegboard panel that is enclosed by 1’’W metal frame. Assembled without wheels: 26”W x 62”H Assembled with wheels: 26”W x 65”H This unit comes with eight two-tier 10-pocket tri-fold brochure holders totaling 80 pockets. Each pocket measures 4.625”W x 2”D x 5”H. Pockets are removable and adjustable. Sign holder strip and U-Hooks included. Available in clear pegboard only.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHOLASTIC TEACHING RESOURCES Scholastic Class Job Pocket Chart with Cards, Black (583864)
- ZORO SELECT Corrugated Boxes, 17" x 14" x 9", Kraft, 25/Bundle (11R403)
- MARKAL Liquid Paint Marker, Valve, 2-1/4" L, Red (96882)
- AVERY Avery® Easy Peel® Address Labels for Laser Printers 5161®, 1" x 4", 2, 000 Labels (AVE5161)
- AZAR DISPLAYS Single Bifold Wall Mount Modular Brochure Holder, PK10 (252429)
- AZAR DISPLAYS Four-Pocket Trifold Wall Mount Brochure Holder, PK2 (252063)
- AZAR DISPLAYS Four-Pocket Wall Mount Letter Brochure Holder, PK2 (252096)
- AZAR DISPLAYS Three-Tiered Tri-Fold Brochure Counter Display (18 Pockets) (252821)
- AZAR DISPLAYS 20 Pocket, Revolving Pegboard Gift Card Kit for Countertop 8"x21" (700505-BLK)
- AZAR DISPLAYS Eight Pocket Business/Gift Card Holder Inside Dimension: 3.75"W, PK2 (252017)
- TOUGHBUILT Document Bag (TB-95-12)
- Azar Displays Document Holders