Shop All Display Cases
Azar Displays
8" x 20.625" Pegboard Panel - One sided, PK2
Mfr # 770820-PUR
Zoro # G3658310
product price: $22.99
/pk 2, $11.50/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 20.625"
- Color Purple
- Material High Impact Styrene
- Width 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 770820-PUR
- Zoro # G3658310
- UPC # 794504781236
- Country of Origin United States
- Category Display Cases
Dimensions
Length (In.) | 20.625" |
Width | 8" |
Details
Item | Pegboard Displays |
Color | Purple |
Material | High Impact Styrene |
Description
Azar's pegboard wall panel mounts to any flat surface. Pegboard panels are injection molded creating a single plastic unit that is strong and flexible. Our pegboard panels are high quality and durable. You can use them to organize the children's room, a hobby room, or even the garage. Our pegboards are even featured in Do it Yourself magazine (DIY magazine). Hardware and hooks sold separately. Sold in multiples of 2.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICC RACK, WALL MOUNT, 18in DEEP, 8 RMS (ICCMSWMR08)
- TRITON PRODUCTS 2-1/4 In. Curved Stainless Steel Pegboard Hook for Stainless Steel LocBoard 3 Pack (65200)
- LITTLE GIANT Adjustable Bar & Pipe Storage Rack (SBR-1839)
- BUCKHORN Black Plastic Bulk Container Lid (TS4840020010000)
- AZAR DISPLAYS 6-compartment modular tray inserts, PK2 (225906)
- AZAR DISPLAYS 5"H Chrome Wire Basket, PK2 (300625)
- AZAR DISPLAYS 2-Sided Pegboard Floor Spinner Display Rack White 16"W x 60"H (700256-WHT)
- AZAR DISPLAYS 16" x 60" Pegboard Panel - One sided, PK2 (771660-ORG-2PK)
- AZAR DISPLAYS Four-sided 4"W x 36"H Pegboard Tower W/ Revolving 14.5" Base (700223-WHT)
- AZAR DISPLAYS 4-Sided Pegboard Floor Wheeled Display Panel Size:16"W x 64.25"H (700406-CLR)
- AZAR DISPLAYS 11.75" L x 1.875" H Bullnose Flip-Up C-Channel (600037)
- Azar Displays Display Cases