Shop All Display Cases
Azar Displays
8" x 20.625" Pegboard Panel - One sided, PK2
Mfr # 770820-ORG
Zoro # G3659683
product price: $20.89
/pk 2, $10.45/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 20.625"
- Color Orange
- Width 8"
- Material High Impact Styrene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 770820-ORG
- Zoro # G3659683
- UPC # 794504781038
- Country of Origin United States
- Category Display Cases
Dimensions
Length (In.) | 20.625" |
Width | 8" |
Details
Item | Pegboard Displays |
Color | Orange |
Material | High Impact Styrene |
Description
Azar's pegboard wall panel mounts to any flat surface. Pegboard panels are injection molded creating a single plastic unit that is strong and flexible. Our pegboard panels are high quality and durable. You can use them to organize the children's room, a hobby room, or even the garage. Our pegboards are even featured in Do it Yourself magazine (DIY magazine). Hardware and hooks sold separately. Sold in multiples of 2.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUEGER Leak Gauge, Tank, 42", 2"NPT (K-2-42)
- 80/20 Connecting Screws (Cs) M12 X 30mm (13003)
- NEW AGE Aluminum Wall Shelf, 20"D x 36"W x 12"H, Silver (97285)
- LEWISBINS Plastic Lid, Black, 16 7/8 in L, 11 1/4 in W, 11 1/4 in H (CDC2040-MXL)
- AZAR DISPLAYS 8" x 20.625" Pegboard Panel - One sided, PK2 (770820-BLK)
- AZAR DISPLAYS 13.5" x 44" Pegboard Panel - One sided, PK2 (771344-BLK)
- AZAR DISPLAYS Tall End Dividers for Azar Displays Modular Tray, PK50 (225909)
- AZAR DISPLAYS 125-Piece Pegboard Organizer Kit (2 - 24"x24") (900988-PNK)
- AZAR DISPLAYS 3-Sided Pegboard Floor Revolving Display Panel Size:16"W x 60"H (700450-WHT)
- AZAR DISPLAYS Five-Tiered 12" Bowl Floor Display (751205)
- AZAR DISPLAYS 13.5" x 60" Pegboard Panel - One sided, PK2 (771360-BLU-2PK)
- Azar Displays Display Cases