Shop All Sign Holders
Azar Displays
8" x 10" Vertical/Horizontal W/ T-strip Holder, PK10
Mfr # 102718
Zoro # G3662571
product price: $81.29
/pk 10, $8.13/ea
Free Shipping & Returns
$81.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Counter/Shelf
- Material Acrylic
- Width 8 in
- Color Clear
- Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 102718
- Zoro # G3662571
- UPC # 794504964639
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 8 in |
Length | 10 in |
length | 10" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Counter/Shelf |
Material | Acrylic |
Color | Clear |
Description
T-strip sign holders can be used vertically or horizontally. Sign or photos are pressed between two separate pieces of crystal clear acrylic, held in place by T-Strip Sign holder.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER PRODUCTS Anti-Slip Tape, Flat Black, 2 ft. x 15 ft. (GRAN13672)
- SIGNMISSION OSHA Sign, Confined Space Permit Required Bilingual, 14in X 10in Decal, 10" W, 14" H, Spanish (OS-DS-D-1014-VS-1092)
- RUBBER-CAL "Bring a 5lbs. Steak!" Dog Door Mat, 18 by 30-Inch (10-106-026)
- SIGNMISSION OSHA Sign, 10" H, 14" W, Aluminum, NOTICE All Visitors Must Report To Main Office Sign, Landscape (OS-NS-A-1014-L-15237)
- AZAR DISPLAYS 6"W x 2"H Two-Sided Nameplate, PK10 (192801)
- AZAR DISPLAYS Black Double-Sided Sidewalk A-Frame Sign w/Protective Lens 24"x36" (300244-BLK)
- AZAR DISPLAYS 4" x 6" Vertical/Horizontal Door Sign Snap Frame, PK10 (300194)
- AZAR DISPLAYS 8"W x 2"H Angled Sign Holder, PK10 (112703)
- AZAR DISPLAYS 8.5"x14" Pedestal Two-Sided Sign Holder Stand on Square Metal Base (300866)
- AZAR DISPLAYS 17"W x 11"H Sign Holder w/ Magnetic Strips, PK10 (129937)
- AZAR DISPLAYS 5" x 7" Vertical/Horizontal Acrylic Block Frame (104434)
- Azar Displays Signs