Shop All Sign Holders
Azar Displays
8" x 10" Vertical/Horizontal Dual-Stand, PK10
Mfr # 132718
Zoro # G3664111
product price: $116.99
/pk 10, $11.70/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Counter/Shelf
- Material Acrylic
- Width 8 in
- Color Clear
- Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 132718
- Zoro # G3664111
- UPC # 794504966831
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 8 in |
Length | 10 in |
length | 10" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Counter/Shelf |
Material | Acrylic |
Color | Clear |
Description
Dual-stand sign holders can be used vertically or horizontally.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHS SAFETY Pictogram Label, Health Hazard, PK500 (GHS1262)
- CONDOR Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, L, 1 PR (48UR34)
- SIGNMISSION Designer Series-Private Road For Residents And Guests Only No Trespassing, 24" H, G-1824-9912 (A-DES-G-1824-9912)
- LAKELAND Arc-Fr, Rain Jacket, L/Y (AJPU10LY-2XL)
- AZAR DISPLAYS Chrome Panel Poster Stand on Wide Base (300701)
- AZAR DISPLAYS The Imperial Collection: Acrylic Block on Base 8.5"W X 11"H (104520)
- AZAR DISPLAYS 6"W x 5"H Adhesive-Back Nameplate, PK10 (199616)
- AZAR DISPLAYS 11"W x 8.5"H Angled Sign Holder, PK10 (112715)
- AZAR DISPLAYS 11"W x 3"H Two-Sided Nameplate, PK10 (192806)
- AZAR DISPLAYS Two-Sided Aisle Acrylic Sign Holder W/ TelescopicGripper 7" x 5", PK4 (107557)
- AZAR DISPLAYS 8"W x 2"H Angled Sign Holder, PK10 (112703)
- Azar Displays Signs