Shop All Slatwall Retail Displays
Azar Displays
8" W Open Tray for Pegboard or Slatwall, PK2
Mfr # 556088
Zoro # G3665800
original price:
$29.75
37% off
new price: $18.69
/pk 2, $9.35/ea
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Crystal Styrene Plastic
- Overall Width 7"
- Overall Length 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 556088
- Zoro # G3665800
- UPC # 83832062316
- Country of Origin United States
- Category Slatwall Retail Displays
Dimensions
Overall Width | 7" |
Overall Length | 8" |
Details
Item | Pegboard/Slatwall Display Bins & Trays |
Material | Crystal Styrene Plastic |
Description
Azar offers a full line of open trays that provide a perfect solution for displaying items that lie flat or stand upright. These trays are injection-molded, offering the highest level of quality and durability. The perfect complement to our pegboard displays, and compatible with many other pegboard and slatwall displays.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Mobile Fixed Work Table, Steel, 54"W, 30"D (1DE92)
- TENNSCO 20 ga. Carbon Steel Storage Cabinet, 48 in W, 78 in H, Stationary (J2478SUELSD)
- GREENE MANUFACTURING Mobile Cab Bench, Butcher Block, 38"W, 28"D (MG-250.M)
- AKRO-MILS 7 lb Shelf Storage Bin, Plastic, 2 3/4 in W, 4 in H, 11 5/8 in L, Blue (30110BLUE)
- AZAR DISPLAYS White Plastic Male Bust for Pegboard and Slatwall, PK2 (900518-WHT)
- AZAR DISPLAYS 20"W x 8"D Clear Acrylic Shelf for Pegboard and Slatwall, PK4 (556011)
- AZAR DISPLAYS 16"W x 8"D Clear Acrylic Shelf for Pegboard and Slatwall, PK4 (556014)
- AZAR DISPLAYS 12" W Open Tray for Pegboard or Slatwall, PK2 (556085)
- AZAR DISPLAYS 16" W Open Tray for Pegboard or Slatwall, PK2 (556070)
- AZAR DISPLAYS 24"W x 4"D Clear Acrylic Shelf for Pegboard and Slatwall, PK4 (556010)
- ECONOCO Slatwall Greeting Card Shelf, 12"x2", PK12 (HP/GCS12)
- Azar Displays Slatwall Retail Displays