Shop All Pegboard Hooks
Azar Displays
8" Metal Wire Flip Scan Hook (.187" Dia.), PK50
Mfr # 700838
Zoro # G3655763
product price: $51.89
/pk 50, $1.04/ea
$51.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal Wire
- Length 8 in
- Color Galvanized Metal Finish
- Diameter 0.187 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 700838
- Zoro # G3655763
- UPC # 794504368253
- Country of Origin United States
- Category Pegboard Hooks
Dimensions
Length | 8 in |
Diameter | 0.187 in |
Details
Material | Metal Wire |
Color | Galvanized Metal Finish |
Description
Galvanized metal hooks for pegboard or slatwall. Compatible with Flip Scan label holders. Label holders sold separately
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Bulk Storage Locker, 72 in W, 33 in D, 78 in H, 0 Shelves, 2 Doors, Steel, Assembled (SLN-3072)
- GREENE MANUFACTURING Vertical Storage Rack, 48"Wx48"Dx100"H (EL-279)
- ZORO SELECT Wire Partition Panel, W 5 Ft x H 7 Ft (19N865)
- ZORO SELECT Shelf Liner 36"x24", White, 4PK (5GRE6)
- AZAR DISPLAYS 4" Glass-Filled Nylon Scan Hook: 0.225" Dia., PK50 (800014-BLK)
- AZAR DISPLAYS 2" Plastic Hook: 0.287" Dia., PK50 (800002-B)
- AZAR DISPLAYS Plastic Overlay for 4" Hook (Hooks not included), PK50 (700890)
- AZAR DISPLAYS Metal Prong Hook, PK20 (700017)
- AZAR DISPLAYS 8" Metal Wire Flip Scan Plastic Quick Back Hook: 0.187" Dia., PK50 (701238)
- AZAR DISPLAYS 10" Metal Wire Flip Scan Plastic Quick Back Hook: 0.212" Dia., PK50 (701240)
- ZORO SELECT Double Rod Pegboard Hook, 4 In, PK5 (5TPL2)
- Azar Displays Pegboard Hooks