Shop All Display Cases
Azar Displays
8" Diameter Single Bowl Floor Display
Mfr # 700954
Zoro # G3664750
product price: $62.69
/ea
$62.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 37"
- Color Clear
- Width 8"
- Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 700954
- Zoro # G3664750
- UPC # 696859996658
- Country of Origin United States
- Category Display Cases
Dimensions
Length (In.) | 37" |
Width | 8" |
Details
Item | Bowl Displays |
Color | Clear |
Material | Polycarbonate |
Description
This single bowl display features a 8" diameter x 4" deep bowl and sits on an a high-end 10" diameter metal base. Bowl placement is not adjustable. Overall height is 37".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG 16 ga. ga. Steel Storage Cabinet, 61-1/8 in W, 62 3/4 in H, Stationary (JSC-602460-95)
- TRITON PRODUCTS 2-1/4 In. Curved Stainless Steel Pegboard Hook for Stainless Steel LocBoard 3 Pack (65200)
- PARTNERS BRAND Black Pallet Cover, 48" W, 48" L, 50 PK (PC164)
- VESTIL Floor Safety Curb 3/8" Thick 48" Long Yellow (FSC-38-48-YL)
- AZAR DISPLAYS Four-Sided Pegboard Tower Revolving Display Panel Size 14"W x 60"H (701465-PNK)
- AZAR DISPLAYS Clear Plastic Jigsaw Puzzle Board w/ round corners Size 23.5 x 31.5 (952332)
- AZAR DISPLAYS Three Tier Counter Step Display with Lip, 2PK (326029)
- AZAR DISPLAYS 6"W x 4"D x 3"H Riser Display, PK4 (515334)
- AZAR DISPLAYS 13.5"W x 44"H Pegboard Powerwing Display - (CLEAR ONLY) (700352-CLR)
- AZAR DISPLAYS 4-Sided Pegboard Floor Wheeled Display Panel Size:16"W x 64.25"H (700406-CLR)
- AZAR DISPLAYS Three-Tier 12", 12" & 12" Bowl Display (720312)
- Azar Displays Display Cases