Shop All Display Cases
Azar Displays
8" Deluxe Clear Acrylic Square Bin, PK4
Mfr # 556348
Zoro # G3664784
product price: $65.49
/pk 4, $16.37/ea
$65.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 4"
- Color Clear
- Width 8"
- Material Styrene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 556348
- Zoro # G3664784
- UPC # 752830043428
- Country of Origin United States
- Category Display Cases
Dimensions
Length (In.) | 4" |
Width | 8" |
Details
Item | Counter Displays |
Color | Clear |
Material | Styrene |
Description
This square display bin measures 8"W x 8"D x 4"H. Made of top quality 3/16" (0.187") thick crystal styrene.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Box Locker, 12 in W, 12 in D, 78 in H, (1) Wide, (6) Openings, Tan (U1228-6A-PT)
- LITTLE GIANT All-Welded IBC Stand, 52" x 52" (IBCS5252)
- CARGO TUFF Dunnage Bag, 84 "L, 48 "W, 2.6 psi, PK10 (E-PPW4884L1-10)
- QUANTUM STORAGE SYSTEMS Gray Attached Lid Container, Plastic (QDC2115-9)
- AZAR DISPLAYS 4-Sided Short Pegboard Floor Spinner Dislay Rack Size: 14"W x 40"H, PK2 (701435-BLK)
- AZAR DISPLAYS 4", 5", 6" Dia. Deluxe Clear Acrylic Cylinder Bin Set (556333-SET)
- AZAR DISPLAYS Ten Spring-Loaded Tall Track Kit (225912)
- AZAR DISPLAYS 13.5" x 22" Pegboard Panel - One sided, PK2 (771322-BLU)
- AZAR DISPLAYS 10.5"D x 1.75"H Divider for Modular Trays, PK10 (20DIV)
- AZAR DISPLAYS Four-sided 4"W x 24"H Pegboard Tower W/ Revolving 14.5" Base (700222-BLK)
- AZAR DISPLAYS 70-Piece Pegboard Organizer Kit (2- 13.5" x 22") (900945-WHT)
- Azar Displays Display Cases