Shop All Display Cases
Azar Displays
8" Bowl Display W/ Extension Arm For Sky Tower Unit
Mfr # 300258
Zoro # G3667200
product price: $29.39
/ea
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 8.75"
- Color Clear
- Width 8"
- Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 300258
- Zoro # G3667200
- UPC # 653341465597
- Country of Origin United States
- Category Display Cases
Dimensions
Length (In.) | 8.75" |
Width | 8" |
Details
Item | Bowl Displays |
Color | Clear |
Material | Polycarbonate |
Description
8" Diameter polycarbonate (Plastic) bowl on an extension arm to be used with the Sky Tower Unit. The bowl display easily fits into the Sky Tower Unit and will maximize your display area.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Propeller, Machine, Blade Dia9In, Left, .752 (550351c)
- 80/20 Joining Plate, 10 Series (4107-BLACK)
- AMGOOD Stainless Steel Wall Shelf, 30 Long X 8 Deep (AMG WS-0830)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Parts Washing Basket, Stainless Steel (00-00368215-38)
- AZAR DISPLAYS 13.5" x 60" Pegboard Panel - One sided, PK2 (771360-YEL-2PK)
- AZAR DISPLAYS 10"W x 6"H Clear Acrylic Cylinder (556905)
- AZAR DISPLAYS 10" Diameter Single Bowl Floor Display (700952)
- AZAR DISPLAYS 70-Piece Pegboard Organizer Kit (2- 13.5" x 22") (900945-PUR)
- AZAR DISPLAYS Four-sided 4"W x 36"H Pegboard Tower W/ Revolving 14.5" Base (700223-BLK)
- AZAR DISPLAYS Eight Compartment Nail Polish Tray W/ Flip Front, PK2 (225508)
- AZAR DISPLAYS Four-sided 4"W x 24"H Pegboard Tower W/ Revolving 14.5" Base (700222-CLR)
- Azar Displays Display Cases